Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Countersunk ASSY Screw - PT

Show:
« Prev Next »
ASSY 4 Eco 10 mm x 100 mm (3/8"x4")
ASSY 4 Eco 10 mm x 100 mm (3/8"x4")
190.110100

Units/package: 50
   
   
ASSY 4 Eco 10mm x 120mm (3/8"x4-3/4")
ASSY 4 Eco 10mm x 120mm (3/8"x4-3/4")
190.110120

Units/package: 50
   
   
ASSY 4 Eco 10mm x 140mm (3/8"x5-1/2")
ASSY 4 Eco 10mm x 140mm (3/8"x5-1/2")
190.110140

Units/package: 50
   
   
ASSY 4 Eco 10mm x 160mm (3/8"x6-1/4")
ASSY 4 Eco 10mm x 160mm (3/8"x6-1/4")
190.110160

Units/package: 50
   
   
ASSY 4 Eco 10mm x 180mm (3/8"x7-1/8" )
ASSY 4 Eco 10mm x 180mm (3/8"x7-1/8" )
190.110180

Units/package: 50
   
   
ASSY 4 Eco 10mm x 200mm (3/8"x7-7/8")
ASSY 4 Eco 10mm x 200mm (3/8"x7-7/8")
190.110200

Units/package: 50
   
   
ASSY 4 Eco 10mm x 220mm (3/8"x8-5/8" )
ASSY 4 Eco 10mm x 220mm (3/8"x8-5/8" )
190.110220

Units/package: 50
   
   
ASSY 4 Eco 10mm x 300mm (3/8"x11-7/8")
ASSY 4 Eco 10mm x 300mm (3/8"x11-7/8")
190.110300

Units/package: 50
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x100
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x100
190.150100

Units/package: 100
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x50
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x50
190.15050

Units/package: 250
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x60
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x60
190.15060

Units/package: 250
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x70
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x70
190.15070

Units/package: 200
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x80
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x80
190.15080

Units/package: 100
   
   
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x90
ASSY 4.0 UNIVERSAL CSK RW20 ZN M5x90
190.15090

Units/package: 100
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x100/60
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x100/60
190.160100

Units/package: 100
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x120/70
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x120/70
190.160120

Units/package: 100
   
   
ASSY 4 Eco 6mm x 140mm (1/4"x5-1/2")
ASSY 4 Eco 6mm x 140mm (1/4"x5-1/2")
190.160140

Units/package: 100
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M6x160/70
190.160160

Units/package: 100
   
   
ASSY 4 Eco 6mm x 180mm (1/4"x7-1/8")
ASSY 4 Eco 6mm x 180mm (1/4"x7-1/8")
190.160180

Units/package: 100
   
   
ASSY 4 Eco 6mm x 200mm (1/4"x7-7/8")
ASSY 4 Eco 6mm x 200mm (1/4"x7-7/8")
190.160200

Units/package: 100
   
   
ASSY 4 Eco 6mm x 220 mm (1/4"x8-5/8")
ASSY 4 Eco 6mm x 220 mm (1/4"x8-5/8")
190.160220

Units/package: 100
   
   
ASSY 4 Eco 6mm x 280mm (1/4"x11")
ASSY 4 Eco 6mm x 280mm (1/4"x11")
190.160280

Units/package: 100
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - A3K M6x80/50
ASSY 4.0 CSMP - PT CSK - RW40 - A3K M6x80/50
190.16080

Units/package: 100
   
   
ASSY 4 Eco 8mm x 100mm (5/16"x4")
ASSY 4 Eco 8mm x 100mm (5/16"x4")
190.180100

Units/package: 75
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x120/80
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x120/80
190.180120

Units/package: 75
   
   
ASSY 4 Eco 8mm x 140mm (5/16"x5-1/2")
ASSY 4 Eco 8mm x 140mm (5/16"x5-1/2")
190.180140

Units/package: 75
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x160/80
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x160/80
190.180160

Units/package: 75
   
   
ASSY 4 Eco 8mm x 180mm (5/16"x7-1/8")
ASSY 4 Eco 8mm x 180mm (5/16"x7-1/8")
190.180180

Units/package: 75
   
   
ASSY 4.0 UNIVERSAL CSK RW40 ZN M8x200/80
ASSY 4.0 UNIVERSAL CSK RW40 ZN M8x200/80
190.180200

Units/package: 75
   
   
ASSY 4 Eco 8mm x 220mm (5/16"x 8-5/8")
ASSY 4 Eco 8mm x 220mm (5/16"x 8-5/8")
190.180220

Units/package: 75
   
   
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x300/100
ASSY 4.0 CSMP - PT CSK - RW40 - ZN M8x300/100
190.180300

Units/package: 75
   
   
ASSY 4 Eco 8mm x 80mm (5/16"x3-1/8")
ASSY 4 Eco 8mm x 80mm (5/16"x3-1/8")
190.18080

Units/package: 75
   
   
Products 00 of 32